Shop SPECTRUM

Clcm Chlrd, Dihdrt, Rgnt, ACS, PK4

  • Mfr # C1096-2.5KG-CS4
  • Zoro # G8009449

product price: 
$
997.99
/pk of 4, $249.50/ea
Free Shipping & Returns

Key Features

Chemical Formula
CaCl2; 2H2O
Shelf Life
24 mo
Molecular Weight
147.01
Chemical Container Material
Plastic
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C1096-2.5KG-CS4
Zoro #
G8009449
UPC #
-
Country of Origin
United States
Item
Calcium Chloride
Chemical Formula
CaCl2; 2H2O
Shelf Life
24 mo
Molecular Weight
147.01
Chemical Container Material
Plastic
Chemical Container Type
Bottle
CAS Number
10035-04-8
Chemical Grade
ACS
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Testing Labs
Color
Colorless
Container Type
Bottle
Product Type
Calcium Chloride
Special Information
Hygroscopic
Container Material
Plastic
Features
Hygroscopic
Purity
99 %
Form
Powder
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
C
Volume
2.5 kg
Chemical Properties
Dihydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
2.5 kg

Description

Calcium Chloride, Concentration Not Applicable, CAS Number 10035-04-8, Molecular Weight 147.01, Chemical Formula CaCl2; 2H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic, Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.