Shop AK SCIENTIFIC
See all product information
Create Account
Pentachloropyridine (25g), CAS 2176-62-7
- Mfr # M804-25g
- Zoro # G023808673
product price:Â
$
35.35
/ea
Key Features
CAS Number
2176-62-7
Molecular Weight
251.33 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M804-25g
- Zoro #
- G023808673
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Pentachloropyridine
- CAS Number
- 2176-62-7
- Molecular Weight
- 251.33 g/mol
Description
Chemical Formula C5Cl5N Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.