Shop AK SCIENTIFIC
See all product information
Create Account
PF-429242 dihydrochloride (25mg), CAS 947303-87-9
- Mfr # W9704-25mg
- Zoro # G723854970
product price:ย
$
663.99
/ea
Free Shipping & Returns
Key Features
CAS Number
947303-87-9
Molecular Weight
482.49 g/mol
Chemical Container Size
25 mg
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W9704-25mg
- Zoro #
- G723854970
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 947303-87-9
- Molecular Weight
- 482.49 g/mol
- Item
- PF-429242 dihydrochloride
Dimensions
- Chemical Container Size
- 25 mg
Description
Chemical Formula C25H35N3O2 ยท 2HCl Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.