2-Pentanone, 1L
- Mfr # P1019-1LT52
- Zoro # G8071207
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Chemical Formula
C5H10O
Chemical Grade
Lab
CAS Number
107-87-9
Shipping Restrictions
UN1249, Methyl Propyl Ketone, 3, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1019-1LT52
- Zoro #
- G8071207
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Pentanone
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C5H10O
- Chemical Grade
- Lab
- CAS Number
- 107-87-9
- Shipping Restrictions
- UN1249, Methyl Propyl Ketone, 3, PG II
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- 86.13
- Color
- Colorless
- Container Type
- Bottle
- Application
- Industrial, Research Purpose
- Product Type
- 2-Pentanone
- Form
- Liquid
- Container Material
- Amber Glass
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 1 L
- REMOVE - Previous PI Node
- P
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
2-Pentanone, Concentration Not Applicable, CAS Number 107-87-9, Molecular Weight 86.13, Chemical Formula C5H10O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1249, Methyl Propyl Ketone, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.