Shop AK SCIENTIFIC
See all product information
Create Account
Pigment red 149 (25g), CAS 4948-15-6
- Mfr # V0395-25g
- Zoro # G423907006
product price:Â
$
57.65
/ea
Key Features
Chemical Container Size
25 g
Molecular Weight
598.65 g/mol
CAS Number
4948-15-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V0395-25g
- Zoro #
- G423907006
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 598.65 g/mol
- Item
- Pigment red 149
- CAS Number
- 4948-15-6
Dimensions
- Chemical Container Size
- 25 g
Description
Chemical Formula C40H26N2O4 Purity 95% (N) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.