Shop SPECTRUM
See all product information
Create Account
Propyleneglycol, FCC, 4L, Pls
- Mfr # P1456-4LTPL
- Zoro # G8028988
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
76.1
Chemical Container Type
Jug
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
57-55-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1456-4LTPL
- Zoro #
- G8028988
- UPC #
- -
- Country of Origin
- United States
- Item
- Propylene Glycol
- Molecular Weight
- 76.1
- Chemical Container Type
- Jug
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 57-55-6
- Chemical Grade
- FCC
- Chemical Formula
- C3H8O2
- Chemical Container Material
- Plastic
- Application
- Food and Beverage, Nutritional Supplement
- Color
- Colorless
- Container Type
- Jug
- Product Type
- Propylene Glycol
- Special Information
- Hygroscopic
- Form
- Liquid
- Features
- Hygroscopic
- Container Material
- Plastic
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 4 L
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Propylene Glycol, Concentration Not Applicable, CAS Number 57-55-6, Molecular Weight 76.1, Chemical Formula C3H8O2, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade FCC, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.