Shop AK SCIENTIFIC
See all product information
Create Account
Potassium thiocyanate (25g), CAS 333-20-0
- Mfr # E764-25g
- Zoro # G323830794
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
97.18 g/mol
CAS Number
333-20-0
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E764-25g
- Zoro #
- G323830794
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 97.18 g/mol
- CAS Number
- 333-20-0
- Item
- Potassium thiocyanate
Description
Chemical Formula CKNS Purity >99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.