Potassium Hydrogen Phthalate, 25g
- Mfr # P1190-25GM04
- Zoro # G7931170
product price:Â
$
64.79
/ea
Key Features
CAS Number
877-24-7
Chemical Formula
C8H5O4K
Chemical Container Material
Plastic
Chemical Grade
ACS
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1190-25GM04
- Zoro #
- G7931170
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Hydrogen Phthalate
- CAS Number
- 877-24-7
- Chemical Formula
- C8H5O4K
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Molecular Weight
- 204.22
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Potassium Hydrogen Phthalate
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Concentration
- 99.95 % to 100.05 %
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- P
- Volume
- 25 g
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 25
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 g
Description
Potassium Hydrogen Phthalate, Concentration 99.95 to 100.05 Percent, CAS Number 877-24-7, Molecular Weight 204.22, Chemical Formula C8H5O4K, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.