Shop AK SCIENTIFIC
See all product information
Create Account
S(+)-2-Amino-1-butanol (25mL), CAS 5856-62-2
- Mfr # C807-25mL
- Zoro # G823866682
product price:Â
$
30.15
/ea
Key Features
Molecular Weight
89.14 g/mol
Chemical Container Size
25 mL
CAS Number
5856-62-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C807-25mL
- Zoro #
- G823866682
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 mL
Details
- Item
- S(+)-2-Amino-1-butanol
- Molecular Weight
- 89.14 g/mol
- CAS Number
- 5856-62-2
Description
Chemical Formula C4H11NO Purity >98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.