Sodium Phenate Solution, for Ammonia Nit
- Mfr # R7518000-500A
- Zoro # G704398981
product price:Â
$
65.19
/ea
Key Features
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Product Type
Sodium Phenate Solution, (Certified) for Ammonia Nitrogen Analysis
CAS Number
7732-18-5;108-95-2;1310-73-2
Shelf Life
12 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7518000-500A
- Zoro #
- G704398981
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Sodium Phenate Solution, (Certified) for Ammonia Nitrogen Analysis
- Chemical Container Type
- Bottle
- Product Type
- Sodium Phenate Solution, (Certified) for Ammonia Nitrogen Analysis
- CAS Number
- 7732-18-5;108-95-2;1310-73-2
- Shelf Life
- 12 mo
- Standards
- EPA 350.1
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- APHA
- 4500-NH3 G
Description
Sodium Phenate Solution, (Certified) for Ammonia Nitrogen Analysis, CAS Number 7732-18-5;108-95-2;1310-73-2, APHA 4500-NH3 G, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Standards EPA 350.1
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.