Sodium Hydroxide, 2.00 Normal

  • Mfr # R7455000-20F
  • Zoro # G705380053
product price: 
$
333.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST SRM 723
Chemical Container Material
Plastic
Shelf Life
24 mo
Standards
TAPPI T 421 om-97
CAS Number
1310-73-2, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7455000-20F
Zoro #
G705380053
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Hydroxide
Calibration Certificate
NIST SRM 723
Chemical Container Material
Plastic
Shelf Life
24 mo
Standards
TAPPI T 421 om-97
CAS Number
1310-73-2, 7732-18-5
Product Type
Sodium Hydroxide
Chemical Container Type
Box
Chemical Grade
Lab
Concentration
2 N
Chemical Formula
NaOH
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
Volume
20 L
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Quantity
1
Shipping Restrictions
Class 8, PG II, UN1824
Color
Colorless
Storage Temperature
Ambient
Container Type
Box
Form
Liquid
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 2 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 24 mo, Shipping Restrictions Class 8, PG II, UN1824, Standards TAPPI T 421 om-97, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews