Shop AK SCIENTIFIC
See all product information
Create Account
Sodium Dimethyldithiocarbamate Dihydrate (500g), CAS 72140-17-1
- Mfr # 7048AF-500g
- Zoro # G523813023
product price:ย
$
276.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Molecular Weight
179.23 (143.21 anhy) g/mol
CAS Number
72140-17-1
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7048AF-500g
- Zoro #
- G523813023
- UPC #
- -
- Country of Origin
- China
- Item
- Sodium Dimethyldithiocarbamate Dihydrate
- Molecular Weight
- 179.23 (143.21 anhy) g/mol
- CAS Number
- 72140-17-1
Description
Chemical Formula C3H6NNaS2ยท2H2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.