Sulfo Orange Indicator, 0.04 Percent w/v

  • Mfr # R8113000-120C
  • Zoro # G303562523
product price: 
$
24.19
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Size
120 mL
CAS Number
547-57-9, 7732-18-5
Chemical Container Material
Amber Glass
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8113000-120C
Zoro #
G303562523
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
120 mL

Details

Item
Sulfo Orange Indicator
Chemical Container Type
Bottle
CAS Number
547-57-9, 7732-18-5
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Concentration
0.04 % w/v
Chemical Grade
ACS, Lab
Product Type
Sulfo Orange Indicator
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Chemical Formula
C12H9N2NaO5S
Standards
ASTM, EP
Storage Temperature
Ambient
Container Material
Glass
Calibration Certificate
NIST
Volume
120 mL
Molecular Weight
18.01 g/mol (Water); 316.26 g/mol (Sulfo Orange)
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Color
Colorless
Quantity
1
Application
Analytical Reagent
pH Level
Data not available.
Wire Color
Colorless

Description

Sulfo Orange Indicator, Concentration 0.04 Percent w/v, CAS Number 547-57-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 316.26 g/mol (Sulfo Orange), Chemical Formula C12H9N2NaO5S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 120 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews