Strontium ICP, 10K ppm in HCl
- Mfr # RPSR10KH-100N
- Zoro # G303562714
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Shelf Life
18 mo
CAS Number
7732-18-5;7647-01-0;1633-05-2
Concentration
10K ppm
Chemical Container Size
100 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPSR10KH-100N
- Zoro #
- G303562714
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Strontium ICP, 10K ppm in HCl
- Chemical Container Material
- Plastic
- Shelf Life
- 18 mo
- CAS Number
- 7732-18-5;7647-01-0;1633-05-2
- Concentration
- 10K ppm
- Product Type
- Strontium ICP, 10K ppm in HCl
- Standards
- EPA 200.7
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
Description
Strontium ICP-Ms, Concentration 10K ppm, CAS Number 7732-18-5;7647-01-0;1633-05-2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Shelf Life 18 mo, Standards EPA 200.7
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.