Shop AK SCIENTIFIC

Sulbactam sodium (100g), CAS 69388-84-7

  • Mfr # F996-100g
  • Zoro # G023877891

product price: 
$
4,399.99
/ea
Free Shipping & Returns

Key Features

CAS Number
69388-84-7
Chemical Container Size
100 g
Molecular Weight
255.22 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F996-100g
Zoro #
G023877891
UPC #
-
Country of Origin
China
CAS Number
69388-84-7
Item
Sulbactam sodium
Molecular Weight
255.22 g/mol

Description

Chemical Formula C8H10NNaO5S Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews