Shop AK SCIENTIFIC
See all product information
Create Account
t-Butyl-L-threonine 4-nitroanilide (1g), CAS 201807-08-1
- Mfr # 1639AP-1g
- Zoro # G223805342
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
Molecular Weight
295.33 g/mol
CAS Number
201807-08-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1639AP-1g
- Zoro #
- G223805342
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 295.33 g/mol
- CAS Number
- 201807-08-1
- Item
- t-Butyl-L-threonine 4-nitroanilide
Description
Chemical Formula C14H21N3O4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.