Trichloroacetic Acid, Crstl, Rgnt, ACS, 2.5k
- Mfr # T1105-2.5KG
- Zoro # G7928781
product price:Â
$
986.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Grade
ACS
Chemical Formula
C2HCl3O2
Chemical Container Size
2.5 kg
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1105-2.5KG
- Zoro #
- G7928781
- UPC #
- -
- Country of Origin
- United States
- Item
- Trichloroacetic Acid
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Chemical Formula
- C2HCl3O2
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- CAS Number
- 76-03-9
- Shipping Restrictions
- UN1839 Trichloroacetic Acid 8 PG II
- Molecular Weight
- 163.39
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Trichloroacetic Acid
- Features
- Deliquescent
- Form
- Powder
- Special Information
- Deliquescent
- Container Material
- Amber Glass
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- T
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Trichloroacetic Acid, Concentration Not Applicable, CAS Number 76-03-9, Molecular Weight 163.39, Chemical Formula C2HCl3O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1839 Trichloroacetic Acid 8 PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.