Shop AK SCIENTIFIC
See all product information
Create Account
tBuMePhos (5g), CAS 255837-19-5
- Mfr # 2102AB-5g
- Zoro # G723796065
product price:Â
$
48.45
/ea
Key Features
Molecular Weight
312.43 g/mol
CAS Number
255837-19-5
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2102AB-5g
- Zoro #
- G723796065
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 312.43 g/mol
- CAS Number
- 255837-19-5
- Item
- tBuMePhos
Description
Chemical Formula C21H29P Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.