Shop AK SCIENTIFIC
See all product information
Create Account
Tellurium diethyldithiocarbamate (100mg), CAS 20941-65-5
- Mfr # P070-100mg
- Zoro # G823861496
product price:Â
$
27.49
/ea
Key Features
Molecular Weight
720.68 g/mol
Chemical Container Size
100 mg
CAS Number
20941-65-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P070-100mg
- Zoro #
- G823861496
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 720.68 g/mol
- CAS Number
- 20941-65-5
- Item
- Tellurium diethyldithiocarbamate
Dimensions
- Chemical Container Size
- 100 mg
Description
Chemical Formula C20H40N4S8Te Purity Sulfur 32.8 - 35.8% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.