Shop SPECTRUM
See all product information
Create Account
Titanium Dioxide, USP, 2.5kg
- Mfr # TI140-2.5KG
- Zoro # G8061291
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
TiO2
Chemical Grade
USP
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Drum
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TI140-2.5KG
- Zoro #
- G8061291
- UPC #
- -
- Country of Origin
- United States
- Item
- Titanium Dioxide
- Chemical Formula
- TiO2
- Chemical Grade
- USP
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Drum
- Shelf Life
- 36 mo
- Chemical Container Material
- Plastic
- Molecular Weight
- 79.88
- CAS Number
- 13463-67-7
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Titanium Dioxide
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- T
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Titanium Dioxide, Concentration Not Applicable, CAS Number 13463-67-7, Molecular Weight 79.88, Chemical Formula TiO2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, LA, ME, MN, NH, NY, PR, RI, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.