Shop AK SCIENTIFIC
See all product information
Create Account
tert-Butyl 4-(2-(ethoxycarbonyl)benzofuran-5-yl)piperazine-1-carboxylate (25g), CAS 183288-43-9
- Mfr # X5076-25g
- Zoro # G523896279
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
183288-43-9
Molecular Weight
374.43 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X5076-25g
- Zoro #
- G523896279
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- tert-Butyl 4-(2-(ethoxycarbonyl)benzofuran-5-yl)piperazine-1-carboxylate
- CAS Number
- 183288-43-9
- Molecular Weight
- 374.43 g/mol
Description
Chemical Formula C20H26N2O5 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.