Shop AK SCIENTIFIC
See all product information
Create Account
tert-Butyl acetate (100mL), CAS 540-88-5
- Mfr # D859-100mL
- Zoro # G623865090
product price:Â
$
71.99
/ea
Key Features
Molecular Weight
116.16 g/mol
Chemical Container Size
100 mL
CAS Number
540-88-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D859-100mL
- Zoro #
- G623865090
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- tert-Butyl acetate
- Molecular Weight
- 116.16 g/mol
- CAS Number
- 540-88-5
Description
Chemical Formula C6H12O2 Purity >99.5% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.