Shop AK SCIENTIFIC
See all product information
Create Account
tert-Butyl bromide (5g), CAS 507-19-7
- Mfr # Y5033-5g
- Zoro # G323898336
product price:Â
$
32.75
/ea
Key Features
CAS Number
507-19-7
Molecular Weight
137.019 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y5033-5g
- Zoro #
- G323898336
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- tert-Butyl bromide
- CAS Number
- 507-19-7
- Molecular Weight
- 137.019 g/mol
Description
Chemical Formula C4H9Br Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.