Shop AK SCIENTIFIC

tert-Butyl N-(4-methylphenyl)carbamate (1g), CAS 14618-59-8

  • Mfr # V3373-1g
  • Zoro # G023825168

product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
207.27 g/mol
CAS Number
14618-59-8
Chemical Container Size
1 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V3373-1g
Zoro #
G023825168
UPC #
-
Country of Origin
China
Molecular Weight
207.27 g/mol
CAS Number
14618-59-8
Item
tert-Butyl N-(4-methylphenyl)carbamate

Description

Chemical Formula C12H17NO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.