Shop AK SCIENTIFIC
See all product information
Create Account
Tetra-O-acetyl-β-D-ribopyranose (1g), CAS 4049-34-7
- Mfr # 5461AB-1g
- Zoro # G923836448
product price:
$
176.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
318.28 g/mol
CAS Number
4049-34-7
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5461AB-1g
- Zoro #
- G923836448
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 318.28 g/mol
- CAS Number
- 4049-34-7
- Item
- Tetra-O-acetyl-?-D-ribopyranose
Description
Chemical Formula C13H18O9 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.