Shop SPECTRUM
See all product information
Create Account
L-Theanine, 5g, CAS 3081-61-6, Amber Glass
- Mfr # T1298-5GM
- Zoro # G8029557
product price:Â
$
830.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Concentration
100%
Molecular Weight
174.2
Chemical Formula
C7H14N2O3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1298-5GM
- Zoro #
- G8029557
- UPC #
- -
- Country of Origin
- United States
- Item
- L-Theanine
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Concentration
- 100%
- Molecular Weight
- 174.2
- Chemical Formula
- C7H14N2O3
- CAS Number
- 3081-61-6
- Special Information
- Theanine is An Amino Acid Analog of Glutamine, Found In Green Tea
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 5 g
Description
L-Theanine, Concentration 100 Percent, CAS Number 3081-61-6, Molecular Weight 174.2, Chemical Formula C7H14N2O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo, Special Information Theanine is An Amino Acid Analog of Glutamine, Found In Green Tea
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.