Shop AK SCIENTIFIC

Tetrahydrofurfuryl Bromide, tech. (100g), CAS 1192-30-9

  • Mfr # Z5444-100g
  • Zoro # G423884857

product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
165.029 g/mol
CAS Number
1192-30-9
Chemical Container Size
100 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z5444-100g
Zoro #
G423884857
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

Item
Tetrahydrofurfuryl Bromide, tech.
Molecular Weight
165.029 g/mol
CAS Number
1192-30-9

Description

Chemical Formula C5H9BrO Purity 90% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.