Shop AK SCIENTIFIC
See all product information
Create Account
Tos-Gly-OH (100g), CAS 1080-44-0
- Mfr # 1760AP-100g
- Zoro # G923884050
product price:Â
$
99.55
/ea
Key Features
CAS Number
1080-44-0
Chemical Container Size
100 g
Molecular Weight
229.25 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1760AP-100g
- Zoro #
- G923884050
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- CAS Number
- 1080-44-0
- Item
- Tos-Gly-OH
- Molecular Weight
- 229.25 g/mol
Description
Chemical Formula C9H11NO4S Purity >90% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.