Shop AK SCIENTIFIC

Triammonium citrate (100g), CAS 3458-72-8

  • Mfr # K307-100g
  • Zoro # G523841774

product price: 
$
44.55
/ea

Key Features

Molecular Weight
243.21 g/mol
CAS Number
3458-72-8
Chemical Container Size
100 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K307-100g
Zoro #
G523841774
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

Molecular Weight
243.21 g/mol
CAS Number
3458-72-8
Item
Triammonium citrate

Description

Chemical Formula C6H8O7.3H3N Purity 99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews