Shop AK SCIENTIFIC
See all product information
Create Account
Triflumuron (100g), CAS 64628-44-0
- Mfr # I001-100g
- Zoro # G923808735
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
358.7 g/mol
CAS Number
64628-44-0
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I001-100g
- Zoro #
- G923808735
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 358.7 g/mol
- Item
- Triflumuron
- CAS Number
- 64628-44-0
Description
Chemical Formula C15H10ClF3N2O3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.