Shop SPECTRUM
See all product information
Create Account
Tannic Acid, USP, 500g
- Mfr # T1013-500GM
- Zoro # G7951087
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1401-55-4
Chemical Grade
USP
Chemical Formula
C76H52O46
Molecular Weight
1701.28
Shelf Life
60 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1013-500GM
- Zoro #
- G7951087
- UPC #
- -
- Country of Origin
- United States
- Item
- Tannic Acid
- CAS Number
- 1401-55-4
- Chemical Grade
- USP
- Chemical Formula
- C76H52O46
- Molecular Weight
- 1701.28
- Shelf Life
- 60 mo
- Special Information
- Light Sensitive
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Amber Glass
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Tannic Acid
- Container Material
- Amber Glass
- Form
- Powder
- Features
- Light Sensitive
- Volume
- 500 g
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- T
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Tannic Acid, Concentration Not Applicable, CAS Number 1401-55-4, Molecular Weight 1701.28, Chemical Formula C76H52O46, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.