Shop AK SCIENTIFIC
See all product information
Create Account
Triphenylmethyl mercaptan (1g), CAS 3695-77-0
- Mfr # X5956-1g
- Zoro # G323856954
product price:Â
$
27.49
/ea
Key Features
Molecular Weight
276.4 g/mol
Chemical Container Size
1 g
CAS Number
3695-77-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X5956-1g
- Zoro #
- G323856954
- UPC #
- -
- Country of Origin
- China
- Item
- Triphenylmethyl mercaptan
- Molecular Weight
- 276.4 g/mol
- CAS Number
- 3695-77-0
Description
Chemical Formula C19H16S Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.