Shop AK SCIENTIFIC
See all product information
Create Account
Tris(o, m, p-isopropylphenyl) phosphate, tech. (1g), CAS 68937-41-7
- Mfr # O266-1g
- Zoro # G223852780
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
Molecular Weight
452.52 g/mol
CAS Number
68937-41-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O266-1g
- Zoro #
- G223852780
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 452.52 g/mol
- Item
- Tris(o,m,p-isopropylphenyl) phosphate, tech.
- CAS Number
- 68937-41-7
Description
Chemical Formula C27H33O4P Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.