Shop SPECTRUM

K Chromate, Grnlr, Rgnt, ACS, 125g

  • Mfr # P1260-125GM
  • Zoro # G2949038

product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Size
125 g
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Formula
K2CrO4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1260-125GM
Zoro #
G2949038
UPC #
-
Country of Origin
United States
Item
Potassium Chromate
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Formula
K2CrO4
Chemical Grade
ACS
Container Type
Bottle
Application
Analytical Testing Labs
Container Material
Amber Glass
Special Information
Possible Carcinogen
Color
Colorless
Features
Possible Carcinogen
Molecular Weight
194.19
Shipping Restrictions
UN3288, Toxic Solid, Inorganic, n.o.s. (Potassium Chromate), 6.1, PG III
Form
Powder
CAS Number
7789-00-6
Product Type
Potassium Chromate
Volume
125 g
REMOVE - Previous PI Node
P
Quantity
125
Storage Temperature
Room Temperature
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
125 g

Description

Potassium Chromate, Concentration Not Applicable, CAS Number 7789-00-6, Molecular Weight 194.19, Chemical Formula K2CrO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN3288, Toxic Solid, Inorganic, n.o.s. (Potassium Chromate), 6.1, PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.