Tungstosilicic acid hydrate (25g), CAS 12027-43-9
- Mfr # U280-25g
- Zoro # G423900250
product price:ย
$
90.35
/ea
Key Features
Molecular Weight
2878.17 (anhydrous basis) g/mol
Chemical Container Size
25 g
CAS Number
12027-43-9
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U280-25g
- Zoro #
- G423900250
- UPC #
- -
- Country of Origin
- China
- Item
- Tungstosilicic acid hydrate
- Molecular Weight
- 2878.17 (anhydrous basis) g/mol
- CAS Number
- 12027-43-9
Dimensions
- Chemical Container Size
- 25 g
Description
Chemical Formula H4[Si(W3O10)4] ยท xH2O Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.