Shop AK SCIENTIFIC
See all product information
Create Account
(Z)-3-Fluoro-N'-hydroxybenzene-1-carboximidamide (10g), CAS 1319746-46-7
- Mfr # Z9634-10g
- Zoro # G023922164
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
10 g
CAS Number
1319746-46-7
Molecular Weight
154.14 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z9634-10g
- Zoro #
- G023922164
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 1319746-46-7
- Molecular Weight
- 154.14 g/mol
- Item
- (Z)-3-Fluoro-N'-hydroxybenzene-1-carboximidamide
Description
Chemical Formula C7H7FN2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.