Shop AKG
See all product information
Create Account
Aftercoolers
- Mfr # CR200-3
- Zoro # G424782237
product price:Â
$
1,819.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
18 11/16 in
Overall Width
21 11/16 in
Maximum Operating Pressure
205 psi
Maximum Air Flow
400 scfm
Overall Depth
16 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR200-3
- Zoro #
- G424782237
- UPC #
- -
- Country of Origin
- United States
- Maximum Operating Pressure
- 205 psi
- Maximum Air Flow
- 400 scfm
- Tube Material
- Aluminum
- Maximum Compressor Output Power
- 40 hp
- Current Rating
- 2 A
- Series
- CR
- Frequency
- 50 Hz
- Fin Material
- Aluminum
- Cooling Method
- Air
- Maximum Fan Horsepower
- 1/2 hp
- Construction
- Aluminum
- Shell Material
- Powder Painted Steel
- Air Inlet Connection Type
- NPT
- Features
- Industrial Bar and Plate Aluminum
- Maximum Operating Temperature
- 250 Degrees F
- Phase
- Three
- Air Outlet Connection Type
- NPT
- Approach Temperature
- 15 Degrees F
- Item
- Air Cooled Aftercooler
- Voltage
- 230/460V
Dimensions
- Overall Height
- 18 11/16 in
- Overall Width
- 21 11/16 in
- Overall Depth
- 16 3/4 in
- Air Inlet Size
- 1 1/2 in
- Air Outlet Size
- 1 1/2 in
- Fits Chest Size
- Industrial Bar and Plate Aluminum
Description
Air Cooled Aftercooler, Maximum Compressor Output Power 40 hp, Maximum Air Flow 400 scfm, Air Inlet Size 1 1/2 in, Air Inlet Connection Type NPT, Maximum Operating Temperature 250 Degrees F, Maximum Operating Pressure 205 psi, Overall Height 18 11/16 in, Overall Width 21 11/16 in, Overall Depth 16 3/4 in, Phase Three, Voltage 230/460V, Maximum Fan Horsepower 1/2 hp, Air Outlet Connection Type NPT, Air Outlet Size 1 1/2 in, Approach Temperature 15 Degrees F, Construction Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.