Aftercoolers
- Mfr # CRL600-1
- Zoro # G324781972
product price:Â
$
4,011.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Construction
Aluminum
Frequency
50 Hz
Tube Material
Aluminum
Approach Temperature
15 Degrees F
Fin Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRL600-1
- Zoro #
- G324781972
- UPC #
- -
- Country of Origin
- United States
- Construction
- Aluminum
- Frequency
- 50 Hz
- Tube Material
- Aluminum
- Approach Temperature
- 15 Degrees F
- Fin Material
- Aluminum
- Phase
- Single
- Maximum Operating Pressure
- 205 psi
- Maximum Compressor Output Power
- 140 hp
- Maximum Air Flow
- 1,165 scfm
- Maximum Operating Temperature
- 250 Degrees F
- Maximum Fan Horsepower
- 3/4 hp
- Current Rating
- 9.4 A
- Item
- Air Cooled Aftercooler
- Air Inlet Connection Type
- NPT
- Shell Material
- Powder Painted Steel
- Series
- CRL
- Voltage
- 115/208 to 230V
- Features
- Industrial Bar and Plate Aluminum
- Cooling Method
- Air
- Air Outlet Connection Type
- NPT
Dimensions
- Air Outlet Size
- 2 in
- Overall Depth
- 21 1/2 in
- Air Inlet Size
- 2 in
- Overall Height
- 25 1/16 in
- Overall Width
- 30 1/4 in
- Fits Chest Size
- Industrial Bar and Plate Aluminum
Description
Air Cooled Aftercooler, Maximum Compressor Output Power 140 hp, Maximum Air Flow 1,165 scfm, Air Inlet Size 2 in, Air Inlet Connection Type NPT, Maximum Operating Temperature 250 Degrees F, Maximum Operating Pressure 205 psi, Overall Height 25 1/16 in, Overall Width 30 1/4 in, Overall Depth 21 1/2 in, Phase Single, Voltage 115/208 to 230V, Maximum Fan Horsepower 3/4 hp, Air Outlet Connection Type NPT, Air Outlet Size 2 in, Approach Temperature 15 Degrees F, Construction Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.