Aftercoolers
- Mfr # CRL150-1
- Zoro # G824781946
product price:Â
$
1,788.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Approach Temperature
15 Degrees F
For Use With
Rotary Compressors
Overall Width
21 11/16 in
Voltage
115/208 to 230V
Frequency
50 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRL150-1
- Zoro #
- G824781946
- UPC #
- -
- Country of Origin
- United States
- Approach Temperature
- 15 Degrees F
- For Use With
- Rotary Compressors
- Voltage
- 115/208 to 230V
- Frequency
- 50 Hz
- Air Inlet Connection Type
- NPT
- Maximum Compressor Output Power
- 30 hp
- Tube Material
- Aluminum
- Construction
- Aluminum
- Cooling Method
- Air
- Air Outlet Connection Type
- NPT
- Fin Material
- Aluminum
- Maximum Operating Temperature
- 250 Degrees F
- Includes
- Motor
- Item
- Air Cooled Aftercooler
- Maximum Fan Horsepower
- 1/2 hp
- Maximum Air Flow
- 310 scfm
- Series
- CRL
- Phase
- Single
- Current Rating
- 6.4 A
- Shell Material
- Powder Painted Steel
- Maximum Operating Pressure
- 205 psi
- Features
- Industrial Bar and Plate Aluminum
- Compatible Product Type
- Rotary Compressors
Dimensions
- Overall Width
- 21 11/16 in
- Overall Height
- 18 11/16 in
- Air Inlet Size
- 1 1/2 in
- Air Outlet Size
- 1 1/2 in
- Overall Depth
- 16 3/4 in
- Fits Chest Size
- Industrial Bar and Plate Aluminum
Description
Air Cooled Aftercooler, Maximum Compressor Output Power 30 hp, Maximum Air Flow 310 scfm, Air Inlet Size 1 1/2 in, Air Inlet Connection Type NPT, Maximum Operating Temperature 250 Degrees F, Maximum Operating Pressure 205 psi, Overall Height 18 11/16 in, Overall Width 21 11/16 in, Overall Depth 16 3/4 in, Phase Single, Voltage 115/208 to 230V, Maximum Fan Horsepower 1/2 hp, Air Outlet Connection Type NPT, Air Outlet Size 1 1/2 in, Approach Temperature 15 Degrees F, Construction Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.