Forced Air Oil Cooler, 3 HP Heat Removed

  • Mfr # AP11-P-F

  • Zoro # G0611196


product price: $3,783.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HP Heat Removed
3 hp
Motor Type - Oil Coolers
Hydraulic
Displacement
1.5 cu in
Max. Flow
11.3 gpm
Voltage
208 to 230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP11-P-F
Zoro #
G0611196
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Size
SAE #16
Outlet Port Size
#16

Details

HP Heat Removed
3 hp
Motor Type - Oil Coolers
Hydraulic
Displacement
1.5 cu in
Max. Flow
11.3 gpm
Voltage
208 to 230/460V AC
Number of Phases
3
Pump RPM
1,725
Item
Forced Air Oil Cooler

Description

Forced Air Oil Cooler, HP Heat Removed 3 hp, Displacement 1.5 cu in, Pump RPM 1,725, Voltage 208 to 230/460V AC, Number of Phases 3, Max. Flow 11.3 gpm, Inlet Port Size SAE #16, Outlet Port Size #16, Motor Type - Oil Coolers Hydraulic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.