Zoro Homepage

Forced Air Oil Cooler, DC Motor

  • Mfr # DCSB60-12-3

  • Zoro # G9723181


product price: $2,969.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

HP Heat Removed
66 hp
Motor Type - Oil Coolers
DC
Max. Flow
80 gpm
Max. Pressure
250 psi
Inlet Port Thread Size
SAE #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCSB60-12-3
Zoro #
G9723181
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Thread Size
SAE #20
Overall Height
22 in
Motor Frame Size
IP 68
Overall Width
6.3 in
Overall Depth
6.3 in
Outlet Port Thread Size
SAE #20

Details

HP Heat Removed
66 hp
Motor Type - Oil Coolers
DC
Max. Flow
80 gpm
Max. Pressure
250 psi
Voltage
12V DC
Number of Phases
1
Inlet Port Thread Gender
Female
Max. Oil Temp.
250 Degrees F
Compatible Hydraulic Fluids
Up to ISO 320
Oil Cooler Finish
Powder Coated
Includes Mounting Hardware
Yes
Max. Operating Temp.
250 Degrees F
Shroud Material
Steel
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Bypass Valve Included
No
Item
Forced Air Oil Cooler
With Motor/Without Motor
With Motor
Motor Connection Type
Plug
Includes Mounting Bracket
Yes
Full Load Amps
27 A
Oil Cooler Material
Aluminum
No. of Fans
2
Mounting Bracket Material
Steel
For Fluid Viscosity
50 cSt
Mounting Style - Oil Coolers
Foot Mount
Fan Guard Material
Plastic
Fan Blade Material
Plastic
Outlet Port Thread Gender
Female
Flow Range
10 to 80 gpm

Description

Forced Air Oil Cooler, HP Heat Removed 66 hp, Voltage 12V DC, Number of Phases 1, Max. Flow 80 gpm, Max. Pressure 250 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 22 in, Overall Width 6.3 in, Overall Depth 6.3 in, Flow Range 10 to 80 gpm, 27 A Full Load Amps, Motor Frame Size IP 68, Motor Type - Oil Coolers DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.