Shop AKG

Forced Air Oil Cooler, HP Heat Removed 8

  • Mfr # A8-3
  • Zoro # G8290155

product price: 
$
1,084.99
/ea
Free Shipping & Returns

Key Features

Motor Type - Oil Coolers
AC
HP Heat Removed
8 hp
Max. Flow
38 gpm
Max. Pressure
377 psi
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A8-3
Zoro #
G8290155
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Thread Size
SAE #12
Outlet Port Thread Size
SAE #12
Overall Depth
13.27 in
Overall Width
13.27 in
Motor Frame Size
56C
Overall Height
14.25 in

Details

Motor Type - Oil Coolers
AC
HP Heat Removed
8 hp
Max. Flow
38 gpm
Max. Pressure
377 psi
Voltage
230/460V AC
Number of Phases
3
HP
0.33 hp
Max. Oil Temp.
250 Degrees F
Mounting Bracket Material
Steel
Compatible Hydraulic Fluids
Up to ISO 320
Inlet Port Thread Gender
Female
Fan Blade Material
PPG
Flow Range
7 to 38 gpm
Max. Operating Temp.
250 Degrees F
Oil Cooler Finish
Powder Coated
Motor Enclosure Design
Totally Enclosed Nonventilated
Full Load Amps
1.1 A
Oil Cooler Material
Aluminum
Outlet Port Thread Gender
Female
With Motor/Without Motor
With Motor
Fan Guard Material
Steel
Mounting Style - Oil Coolers
Foot Mount
Motor Connection Type
Flying Leads
No. of Fans
1
Includes Mounting Bracket
Yes
Bypass Valve Included
No
For Fluid Viscosity
50 cSt
Shroud Material
Steel
Includes Mounting Hardware
No
Item
Forced Air Oil Cooler

Description

Forced Air Oil Cooler, HP Heat Removed 8 hp, Voltage 230/460V AC, Number of Phases 3, Max. Flow 38 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #12, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #12, Outlet Port Thread Gender Female, Overall Height 14.25 in, Overall Width 13.27 in, Overall Depth 13.27 in, Flow Range 7 to 38 gpm, 1.1 A Full Load Amps, 0.33 hp HP, Motor Frame Size 56C, Motor Type - Oil Coolers AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.