Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Cooler, 12 VDC, 8-80 GPM, 0.19 HP

  • Mfr # D45-12

  • Zoro # G2611454


product price: $1,472.62
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

HP Heat Removed
45 hp
Motor Type - Oil Coolers
DC
Max. Flow
80 gpm
Max. Pressure
377 psi
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D45-12
Zoro #
G2611454
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Thread Size
SAE #20
Port Size
SAE #20
Depth (In.)
8.45
Height (In.)
16.56
Width (In.)
28.35
Overall Height
16.56 in
Overall Depth
8.45 in
Overall Width
28.35 in
Motor Frame Size
IP 68
Outlet Port Thread Size
SAE #20

Details

HP Heat Removed
45 hp
Motor Type - Oil Coolers
DC
Max. Flow
80 gpm
Max. Pressure
377 psi
Voltage
12V DC
Construction
Aluminum
Motor HP
0.19
Includes
Foot Mounting Bracket
Type
DC Motor
Flow Ranges (GPM)
8 to 80
Max. Pressure (PSI)
377
Finish
Black Painted
NEMA/IEC Frame
IP 68
Motor Amps
17
Item
Forced Air Oil Cooler
Max. Temp.
250 Degrees F
Motor Enclosure Design
Totally Enclosed Nonventilated
With Motor/Without Motor
With Motor
Fan Blade Material
Plastic
Fan Guard Material
Plastic
Max. Operating Temp.
250 Degrees F
Shroud Material
Plastic
Oil Cooler Material
Aluminum
Full Load Amps
17 A
Inlet Port Thread Gender
Female
HP
0.19 hp
Compatible Hydraulic Fluids
Up to ISO 320
Mounting Bracket Material
STEEL
No. of Fans
2
Outlet Port Thread Gender
Female
Max. Oil Temp.
250 Degrees F
Bypass Valve Included
No
Oil Cooler Finish
Powder Coated
Flow Range
8 to 80 gpm

Description

Forced Air Oil Cooler, HP Heat Removed 45 hp, Voltage 12V DC, Max. Flow 80 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 16.56 in, Overall Width 28.35 in, Overall Depth 8.45 in, Flow Range 8 to 80 gpm, 17 A Full Load Amps, 0.19 hp HP, Motor Frame Size IP 68, Motor Type - Oil Coolers DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.