Concrete Crack Repair

  • Mfr # 120439
  • Zoro # G924782218
product price: 
$
36.55
/ea

Key Features

Cure Type
Ambient
Finishing Features
Paintable
Pavement Repair Specialty
Structural Crack Repair
Product Form
Liquid
VOC Content+1
0 g/L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
120439
Zoro #
G924782218
UPC #
010534204393
Country of Origin
United States
Item
Concrete Crack Repair
Cure Type
Ambient
Finishing Features
Paintable
Pavement Repair Specialty
Structural Crack Repair
Product Form
Liquid
VOC Content+1
0 g/L
Base Material
Epoxy
For Surface Material
Brick, Concrete
Product Type
Crack Filler
REACH Compliant
No
Standards
ASTM D695
Container Type
Tube
Coverage
10 to 11 cu in
Maximum Setting Time
3 hr
Color
Yellow
Series
TechMix(R) Akona(R)
Compressive Strength - Maximum
11,000 psi
Patching and Repairing Properties
High Strength
Working Time
3 hr
VOC Content Weight Percentage
0 %
Resistance Properties
Moisture-Resistant, Water-Resistant
Pavement Repair Surface Incline
Horizontal
Minimum Application Temperature
40 Degrees F
RoHS Compliant
No
Full Cure Time
3 hr
Environment
Indoor/Outdoor
Foot Traffic Functional Cure
3 hr
Maximum Application Temperature
120 Degrees F

Dimensions

Maximum Thickness
6 in
Minimum Thickness
1/4 in
Maximum Crack Width+1
1/4 in
Container Size
6 oz

Description

Concrete Crack Repair, Base Material Epoxy, Cure Type Ambient, Patching and Repairing Properties High Strength, Resistance Properties Moisture-Resistant, Water-Resistant, Product Form Liquid, Container Size 6 oz, Container Type Tube, Full Cure Time 3 hr, Maximum Crack Width 1/4 in, Maximum Thickness 6 in, Minimum Thickness 1/4 in, Working Time 3 hr, Color Yellow, REACH Compliant No, RoHS Compliant No, Standards ASTM D695, VOC Content 0 g/L, Environment Indoor/Outdoor, Flash Point Not Applicable

Restrictions

Hazardous material

Ratings & reviews