Shop AKRO-MILS

Steel Bin Shelving, 18 in D x 74 in H x 48 in W, 7 Shelves, Blue

  • Mfr # AWS184830281B

  • Zoro # G2266750


product price:  $1,151.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front
Overall Width
48 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS184830281B
Zoro #
G2266750
UPC #
032903018875
Country of Origin
Multiple

Dimensions

Overall Width
48 in
Overall Height
74 in
Overall Depth
18 in
Depth
18"
Bin Width
12 3/8 in
Width
48 in
Bin Depth
20 in
Height
8 in
Bin HxWxD
(18) 8 in x 12 3/8 in x 20 in

Details

Type
Open Front
Number of Shelves
7
Color
Blue
Material
Steel
Item
Bin Shelving
Load Capacity
2,000 lb
Bin Color
Blue
Finish
Chrome
Includes
30281
Standards
NSF
ESD Conductive
No
Assembled/Unassembled
Unassembled
Frame Material
Steel
Number of Bins
18
Mobility
Stationary
Shelf Material
Steel
Frame Color
Silver
Bin Front Type
Open
Includes Bins
Yes
Shelf Finish
Chrome
Load Capacity per Shelf
330 lb
Assembled
Unassembled
Whole Unit Load Capacity
2,000 lb
Number of Usable Sides
1

Description

Bin Shelving, Bin Style Giant Hopper, Bin Material Polymer, (18) 8 in x 12 3/8 in x 20 in Bin HxWxD, Bin Height 8 in, Bin Front Type Open, Bin Depth 20 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 12 3/8 in, Includes 30281, Load Capacity per Shelf 330 lb, Mobility Stationary, Number of Bins 18, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.