Shop AKRO-MILS
See all product information
Attached Lid Container, 28 gal Volume Cap., 28 in L, 21 in W, 15-1/2 in H, Gray
Mfr # 39280
Zoro # G706381059
product price:Â $325.99
/pk 2, $163.00/ea
Free Shipping & Returns
Key Features
Volume Capacity
28 gal
Overall Length
28 in
Overall Width
21 in
Overall Height
15-1/2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
39280
Zoro #
G706381059
UPC #
32903224542
Country of Origin
United States
Dimensions
Overall Length
28 in
Overall Width
21 in
Overall Height
15-1/2 in
Inside Width
Bottom: 18 in; Top: 19 in
Inside Length
Bottom: 25 in; Top: 26 in
Inside Height
14 in
Details
Volume Capacity
28 gal
Color
Gray
Stackable
Yes
Load Capacity
100 lb
Nestable
Yes
Item
Attached Lid Container
Description
The AKRO-MILS 39280 is a gray attached lid container used for storage, order picking, and closed-loop distribution. The attached lids snap closed to cover contents from dust and damage during storage and transport. This container stacks when full and nests when empty to help manage space, and it has textured bottoms for grip on conveyor belts. Molded handle grips support lifting and carrying, while reinforced steel hinge pins support repeated lid operation.
Key Features of the AKRO-MILS 39280 Attached Lid Container:
- Volume Capacity: 28 gal for storing and moving bulk contents.
- Load Capacity: 100 lb maximum load.
- Overall Size: 28 in L x 21 in W x 15-1/2 in H.
- Inside Dimensions: 25 in bottom length, 26 in top length, 18 in bottom width, 19 in top width, and 14 in inside height.
- Stackable: Yes, for vertical storage when loaded.
- Nestable: Yes, to reduce space usage when empty.
- Color: Gray.
- Attached Lids: Snap closed over contents and include a padlock eye for an added security option.
- Handling Features: Molded-in handle grips and textured bottoms support carrying and conveyor use.
- Hinge Construction: Reinforced steel hinge pins for lid movement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.