This item is Discontinued.

Akro-Mils Clear Industrial Grade Polymer Bin Lid 36141CRY

Clear Industrial Grade Polymer Bin Lid (Discontinued)

  • Mfr # 36141CRY
  • Zoro # G9503742
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36141CRY
Zoro #
G9503742
UPC #
032903007909
Country of Origin
China

Dimensions

Overall Width
10-15/32"
Overall Length
11-15/64"
Overall Height
19/32"
Outside Width
10 15/32 in

Details

Color
Clear
Material
Industrial Grade Polymer
ESD Conductive
No
Item
Bin Lid
Used With Bin or Container Style
Hang and Stack Bin

Description

Bin Lid, Material Industrial Grade Polymer, Overall Height 19/32 in, Overall Width 10 15/32 in, Color Clear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.