Clear Plastic Bin Lid for Mfr No 30224
Mfr # 30225CRY
Zoro # G5068865
product price:Â $3.85
/eaKey Features
Color
Clear
Material
Plastic
ESD Conductive
No
Includes
Integrated Hinge Pins
Overall Height
1 7/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30225CRY
Zoro #
G5068865
UPC #
032903022711
Country of Origin
United States
Dimensions
Overall Width
3 7/8 in
Overall Length
10 7/16 in
Overall Height
1 7/8 in
Details
Color
Clear
Material
Plastic
ESD Conductive
No
Item
Bin Lid
Includes
Integrated Hinge Pins
Used With Bin or Container Style
Hang and Stack Bin
Series
AkroBins
Product Type
Bin Lid
For Container Type
Hang and Stack Bin
Lid Type
Snap-On
Shape
Rectangular
Compatible Manufacturer Model Number
30224
Description
Bin Lid, Color Clear, Compatible Grainger Part Number 2RV96, Compatible Manufacturer Model Number 30224, Material Plastic, Overall Diameter Not Applicable, Overall Length 10 1/2 in, Overall Width 3 7/8 in, Shape Rectangular, For Container Type Hang and Stack Bin, Lid Type Snap-On, Product Type Bin Lid, Series AkroBins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.