Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21284
Zoro #
G3593922
UPC #
032903009088
Country of Origin
China
Dimensions
Overall Height
3"
Overall Width
6-1/4"
Details
Color
Clear
Material
Plastic
ESD Conductive
No
Item
Window
Used With Bin or Container Style
Hopper Bin
Description
Window, Material Plastic, Overall Height 3 in, Overall Width 6 1/4 in, Color Clear, Package Quantity 4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.