This item is Discontinued.

Akro-Mils Container Dolly, 500 lb. RU843TP1721

Container Dolly, 500 lb. (Discontinued)

  • Mfr # RU843TP1721
  • Zoro # G1993494
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RU843TP1721
Zoro #
G1993494
UPC #
032903005950
Country of Origin
United States

Dimensions

Platform Length
16 1/2 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
3 in
Platform Height
4-11/16"
Platform Width
20 7/8 in

Details

Color
Gray
Load Capacity
500 lb.
Item
Container Dolly
Caster Wheel Type
Swivel
Platform Material
Steel
Platform Style
Solid, With Lip Up
For Use With
Mfr. No. 30288RED,30288BLUE, 30288YELLO
Caster Wheel Material
Polyolefin
Number of Caster Wheels
4
Includes
4 Swivel Casters

Description

Container Dolly, Load Capacity 500 lb, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.